Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fitting for Polypropylene Fume Hood

Catalog No. 06000950 Shop All Fisherbrand Products
Change view
Click to view available options
Service Valves:
Air
Gas
Nitrogen
VAC
Color:
Brown
Dark Blue
Orange
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Service Valves Color
06-000-950 Nitrogen Brown
06-000-948 Air Orange
06-000-949 Gas Dark Blue
06-000-951 VAC Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-950
Add to Cart
Add to Cart

Fisherbrand™ Fittings are to be used with a Polypropylene Fume Hood. Fittings may be used on either side of the fume hood.

  • These remote control fittings with needle valves consist of a polypropylene angle valve body, a white PVDF panel flange with angle serrated hose connector, a remote control rod assembly with a plastic flange and a tank nipple, locknut and washer
  • Fixtures are shipped loose for installation at the job site by mechanical trades

Specifications

Color Brown
Depth (English) 22 in.
Depth (Metric) 55.9 cm
For Use With (Equipment) Fisherbrand Polypropylene Fume Hoods
Service Valves Nitrogen
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.