Learn More
Description
- Fixed Height Heavy Duty Steel Table with Leveling Glides comes with leveling glides that have a 1/2 in. stem and a 1 3/4 in. leveling foot.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with leveling glides are rated for 2000 lb. UDL.
Specifications
Specifications
| Color | White |
| No. of Doors | None |
| Adjustable (Height) | No |
| No. of Shelves | None |
| With Casters | No |
| Load Bearing Capacity (Metric) | 907.2 kg UDL |
| Adjustable | No |
| Height (English) | 36 in. |
| Depth (Metric) | 76.2 cm |
| Surface Coating | Epoxy |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
