Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Leveling Glides, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000695 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-695 30 in. 60 in.
06-000-683 24 in. 48 in.
06-000-685 24 in. 60 in.
06-000-687 24 in. 72 in.
06-000-689 24 in. 84 in.
06-000-691 24 in. 96 in.
06-000-693 30 in. 48 in.
06-000-697 30 in. 72 in.
06-000-699 30 in. 84 in.
06-000-701 30 in. 96 in.
06-000-703 36 in. 48 in.
06-000-705 36 in. 60 in.
06-000-707 36 in. 72 in.
06-000-709 36 in. 84 in.
06-000-711 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-695
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with leveling glides that have a 0.5 in. stem and a 1.75 in. leveling foot.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with leveling glides are rated for 2000 lbs UDL.

Specifications

Color White
Includes Table Frame, Epoxy Work Surface and Leveling Glides
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (Metric) 91.4 cm
Load Bearing Capacity (Metric) 907.2 kg
Depth (Metric) 76.2 cm
Width (English) 60 in.
Height (English) 36 in.
Depth (English) 30 in.
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.