Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters
Shop All Fisherbrand Products

Description
- Fixed Height Heavy Duty Steel Table comes with locking swivel casters.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with locking swivel casters are rated for 960 lb. UDL.
Specifications
Specifications
| No. of Shelves | None |
| Height (Metric) | 91.4 cm |
| Width (Metric) | 91.4 cm |
| Load Bearing Capacity (English) | 960 lb. UDL |
| Adjustable | No |
| Load Bearing Capacity (Metric) | 435.5 kg UDL |
| Adjustable (Height) | No |
| Height (English) | 36 in. |
| Cabinet Type | Table |
| Depth (Metric) | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.