Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters
GREENER_CHOICE

Catalog No. 15050218 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15-050-218 30 in. Phenolic
15-050-215 24 in. Epoxy
15-050-216 24 in. Phenolic
15-050-217 30 in. Epoxy
15-050-219 36 in. Epoxy
15-050-220 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-218
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fixed Height Heavy Duty Steel Table with Locking Swicel Casters comes with swivel casters. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Fixed Height Heavy Duty Steel Table comes with locking swivel casters.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with locking swivel casters are rated for 960 lb. UDL.

Specifications

Frame Material Painted Steel
Width (English) 36 in.
No. of Shelves None
Autoclavable Not Autoclavable
Height (Metric) 91.4 cm
Color White
Surface Coating Phenolic
Finish Painted Steel
Includes Table
Certifications/Compliance SEFA 8P
Cabinet Type Table
Wheel Type Standard
Depth (Metric) 76.2 cm
With Casters Yes
Load Bearing Capacity (Metric) 435.5 kg UDL
Height (English) 36 in.
Width (Metric) 91.4 cm
Load Bearing Capacity (English) 960 lb. UDL
Warranty 2 Years
Adjustable (Height) No
Adjustable No
Depth (English) 30 in.
No. of Doors None
No. of Drawers None
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.