Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000713 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-713 24 in. 48 in.
06-000-715 24 in. 60 in.
06-000-717 24 in. 72 in.
06-000-719 24 in. 84 in.
06-000-721 24 in. 96 in.
06-000-723 30 in. 48 in.
06-000-725 30 in. 60 in.
06-000-727 30 in. 72 in.
06-000-729 30 in. 84 in.
06-000-731 30 in. 96 in.
06-000-733 36 in. 48 in.
06-000-735 36 in. 60 in.
06-000-737 36 in. 72 in.
06-000-739 36 in. 84 in.
06-000-741 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 missing translation for 'options'
Catalog No. 06-000-713
Add to Cart
Add to Cart

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.

Specifications

Height (English) 36 in.
Width (English) 48 in.
Load Bearing Capacity (Metric) 435.4 kg
Depth (English) 24 in.
Warranty 2 years
Color White
Depth (Metric) 61 cm
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Includes Table Frame, Epoxy Work Surface and Locking Swivel Casters
Height (Metric) 91.4 cm
Load Bearing Capacity (English) 960 lb.
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.