Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Epoxy Work Surface
Shop All Fisherbrand Products

Description
- Comes with 4 locking swivel casters.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.
Specifications
Specifications
| Color | White |
| Includes | Table Frame, Epoxy Work Surface and Locking Swivel Casters |
| Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
| Load Bearing Capacity (English) | 960 lb. |
| Depth (Metric) | 91.4 cm |
| Height (Metric) | 91.4 cm |
| Width (English) | 60 in. |
| Height (English) | 36 in. |
| Depth (English) | 36 in. |
| Load Bearing Capacity (Metric) | 435.4 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.