Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Locking Swivel Casters, Phenolic Work Surface
GREENER_CHOICE

Catalog No. 06000718 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-718 24 in. 72 in.
06-000-714 24 in. 48 in.
06-000-716 24 in. 60 in.
06-000-720 24 in. 84 in.
06-000-722 24 in. 96 in.
06-000-724 30 in. 48 in.
06-000-726 30 in. 60 in.
06-000-728 30 in. 72 in.
06-000-730 30 in. 84 in.
06-000-732 30 in. 96 in.
06-000-734 36 in. 48 in.
06-000-736 36 in. 60 in.
06-000-738 36 in. 72 in.
06-000-740 36 in. 84 in.
06-000-742 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-718
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 locking swivel casters.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with swivel casters are rated for 960 lbs UDL.

Specifications

Color White
Includes Table Frame, Phenolic Work Surface and Locking Swivel Casters
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Height (Metric) 91.4 cm
Load Bearing Capacity (English) 960 lb.
Depth (English) 24 in.
Warranty 2 years
Width (English) 72 in.
Width (Metric) 182.9 cm
Height (English) 36 in.
Load Bearing Capacity (Metric) 435.4 kg
Depth (Metric) 61 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.