Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters
Shop All Fisherbrand Products

Description
- Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.
Specifications
Specifications
| Certifications/Compliance | SEFA 8P |
| Height (English) | 36 in. |
| Width (English) | 36 in. |
| Frame Material | Painted Steel |
| Surface Coating | Phenolic |
| Warranty | 2 Years |
| Color | White |
| Wheel Type | Vibration Isolation Casters |
| Includes | Table |
| Width (Metric) | 91.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.