Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters
GREENER_CHOICE

Catalog No. 15050225 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15-050-225 36 in. Epoxy
15-050-221 24 in. Epoxy
15-050-222 24 in. Phenolic
15-050-223 30 in. Epoxy
15-050-224 30 in. Phenolic
15-050-226 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-225
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.

Specifications

Depth (Metric) 91.4 cm
Depth (English) 36 in.
Height (Metric) 91.4 cm
Surface Coating Epoxy
Load Bearing Capacity (Metric) 907.2 kg UDL
Width (English) 36 in.
Warranty 2 Years
Height (English) 36 in.
Load Bearing Capacity (English) 2000 lb. UDL
Finish Painted Steel
Certifications/Compliance SEFA 8P
Cabinet Type Table
Includes Table
Width (Metric) 91.4 cm
Adjustable No
Wheel Type Vibration Isolation Casters
With Casters Yes
Color White
Frame Material Painted Steel
Autoclavable Not Autoclavable
No. of Shelves None
Adjustable (Height) No
No. of Drawers None
No. of Doors None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.