Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters, Epoxy Work Surface
GREENER_CHOICE

Catalog No. 06000743 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-743 24 in. 48 in.
06-000-745 24 in. 60 in.
06-000-747 24 in. 72 in.
06-000-749 24 in. 84 in.
06-000-751 24 in. 96 in.
06-000-753 30 in. 48 in.
06-000-755 30 in. 60 in.
06-000-757 30 in. 72 in.
06-000-759 30 in. 84 in.
06-000-761 30 in. 96 in.
06-000-763 36 in. 48 in.
06-000-765 36 in. 60 in.
06-000-767 36 in. 72 in.
06-000-769 36 in. 84 in.
06-000-771 36 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-000-743
Add to Cart
Add to Cart
Request a Quote

Fisherbrand™ Heavy Duty Steel Tables are great for general lab use.

  • Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
  • Steel frame is 2 x 2 in. tubular steel frame construction
  • Fixed Height Heavy Duty Tables with vibration isolation casters are rated for 2000 lbs UDL.

Specifications

Load Bearing Capacity (Metric) 907.2 kg
Color White
Height (Metric) 91.4 cm
Frame Type Fully Welded 2 in. x 2 in. Tubular Steel
Includes Table Frame, Epoxy Work Surface and Vibration Isolation Casters
Depth (Metric) 61 cm
Height (English) 36 in.
Width (English) 48 in.
Depth (English) 24 in.
Load Bearing Capacity (English) 2000 lb.
Warranty 2 years
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.