Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters, Phenolic Work Surface
Shop All Fisherbrand Products

Description
- Comes with 4 vibration isolation locking swivel casters that have a ratchet style leveling function.
- Steel frame is 2 x 2 in. tubular steel frame construction
- Fixed Height Heavy Duty Tables with vibration isolation casters are rated for 2000 lbs UDL.
Specifications
Specifications
| Color | White |
| Includes | Table Frame, Phenolic Work Surface and Vibration Isolation Casters |
| Height (Metric) | 91.4 cm |
| Frame Type | Fully Welded 2 in. x 2 in. Tubular Steel |
| Load Bearing Capacity (Metric) | 907.2 kg |
| Depth (English) | 30 in. |
| Height (English) | 36 in. |
| Load Bearing Capacity (English) | 2000 lb. |
| Warranty | 2 years |
| Width (English) | 96 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.