Learn More
Description
- Riser with chemical-resistant finish
Specifications
Specifications
| Product Type | Fixed Height Riser Table |
| Includes | 12 in. D riser |
| Dimensions (L x W) | 30 x 60 in. |
| Frame Material | Oak Apron |
| Top Style | Epoxy resin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
