Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Use Fixed Height Stainless Steel Table with Casters
GREENER_CHOICE

Catalog No. 15050254 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15-050-254 48 in. None
15-050-251 48 in. 1
15-050-252 60 in. 1
15-050-253 72 in. 1
15-050-255 60 in. None
15-050-256 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-254
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Fixed Height Stainless Steel Tables with Casters have a heavy duty stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction.
  • The work top is Type 300 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 300 stainless steel height adjustable undershelf.
  • Tables ship knocked down.

Specifications

Wheel Type Standard
With Casters Yes
Includes Table Assembly
Frame Material Stainless Steel
Color Silver
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
No. of Doors None
No. of Shelves None
No. of Drawers None
Adjustable No
Adjustable (Height) No
Height (Metric) 91.8 cm
Finish #4 Finish
Warranty 2 Years
Width (English) 48 in.
Depth (Metric) 76.2 cm
Height (English) 36.125 in.
Width (Metric) 121.9 cm
Depth (English) 30 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.