Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Use Fixed Height Stainless Steel Table with Leveling Glides
GREENER_CHOICE

Catalog No. 15050247 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15-050-247 72 in. 1
15-050-245 48 in. 1
15-050-246 60 in. 1
15-050-248 48 in. None
15-050-249 60 in. None
15-050-250 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-050-247
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Fixed Height Stainless Steel Tables with Leveling Glides have a heavy duty stainless steel C-frame construction.

  • Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction.
  • The work top is Type 300 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
  • These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
  • Optional Type 300 stainless steel height adjustable undershelf.
  • Tables ship knocked down.

Specifications

With Casters No
Depth (Metric) 76.2 cm
Adjustable No
No. of Doors None
Adjustable (Height) No
Width (English) 72 in.
Height (Metric) 91.8 cm
Height (English) 36.125 in.
No. of Shelves 1
Width (Metric) 182.9 cm
Depth (English) 30 in.
Frame Material Stainless Steel
Warranty 2 Years
Finish #4 Finish
Includes Table Assembly
Color Silver
Certifications/Compliance SEFA 8
Autoclavable Not Autoclavable
No. of Drawers None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.