Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Fixed I-Beam Anchor

Catalog No. 17103801
Change view
Click to view available options
Werner Co. Fixed I-Beam Anchor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-801 Werner Co. Fixed I-Beam Anchor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-801 Supplier Werner Co. Supplier No. A460000
Add to Cart
Add to Cart

Fixed I-beam anchor with flanges from 4 in. to 14 in.

Safe and Stationary connection ideal for vertical I-beams.

  • Beam flange width 4 to 14 in.
  • Durable, lightweight aluminum construction
  • Turn dial and cam adjustment for easy installation
  • Meets ANSI and OSHA standards

Specifications

Product Type I-Beam Fixed Anchor
For Use With (Equipment) Harnesses, SRL
For Use With (Application) Fall Protection
Certifications/Compliance ANSI z359.18-2017, OSHA Standards
Dimensions (L x W) 27.5 x 3.6 in.
Width (English) 3.6 in.
Weight (English) 6.1 lb.
Width (Metric) 9.144 cm
Weight (Metric) 2.77 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.