Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments

Catalog No. 03170521 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
100 μL
250 μL
Needle Gauge:
23 G
23 to 26s G
31 G
Quantity:
6 Pk.
Ea.
Needle Point Style:
Cone
Side Hole
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Quantity Needle Point Style
03-170-521 250 μL 23 G Ea. Side Hole
03-170-540 5 μL 23 G 6 Pk. Cone
03-170-541 5 μL 23 to 26s G Ea. Cone
03-170-542 5 μL 23 to 26s G 6 Pk. Cone
03-170-509 100 μL 23 G Ea. Cone
03-170-520 100 μL 23 G Ea. Side Hole
03-170-513 10 μL 31 G Ea. Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-170-521 Supplier Thermo Scientific™ Supplier No. 36520051
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.

  • Manual syringes in industry-standard size
  • White scale backing for easy reading
  • Solvent-resistant markings
TRUSTED_SUSTAINABILITY

Specifications

Description Use when performing PTV/LVI injections with a dedicated liner for thermal labile compounds.; 36520051
Needle Gauge 23 G
Length (Metric) 50 mm
Product Type Gas Tight GC Autosampler Syringe, Removable Needle
Disposable Reusable
Quantity Ea.
Volume (Metric) 250 μL
Length (Metric) Needle 50 mm
Needle Point Style Side Hole
For Use With (Equipment) TriPlus, AS2000, AS200/AS800 Autosampler
Connection Type Removable
Replacement Needle 36550040
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.