Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments

Catalog No. 03170540 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
100 μL
250 μL
Needle Gauge:
23 G
23 to 26s G
31 G
Quantity:
6 Pk.
Ea.
Needle Point Style:
Cone
Side Hole
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Quantity Needle Point Style
03-170-540 5 μL 23 G 6 Pk. Cone
03-170-541 5 μL 23 to 26s G Ea. Cone
03-170-542 5 μL 23 to 26s G 6 Pk. Cone
03-170-509 100 μL 23 G Ea. Cone
03-170-520 100 μL 23 G Ea. Side Hole
03-170-521 250 μL 23 G Ea. Side Hole
03-170-513 10 μL 31 G Ea. Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-170-540 Supplier Thermo Scientific™ Supplier No. 365C0956
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Needle), Stainless Steel (Plunger)
Description 23 gauge; 5uL; 42m length; 6/Pk.
Needle Gauge 23 G
Length (Metric) 42 mm
Product Type GC Autosampler Syringe, Fixed Needle
Disposable Reusable
Quantity 6 Pk.
Volume (Metric) 5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Instruments
Connection Type Fixed
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.