Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments

Numéro de catalogue. 03170542 missing translation for 'brandsLinkText'
Modifier l'affichage
Click to view available options
Volume (Metric):
5 μL
10 μL
100 μL
250 μL
Needle Gauge:
23 G
23 to 26s G
31 G
Quantity:
6 Pk.
Ea.
Needle Point Style:
Cone
Side Hole
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Needle Gauge Quantity Needle Point Style
03-170-542 5 μL 23 to 26s G 6 Pk. Cone
03-170-540 5 μL 23 G 6 Pk. Cone
03-170-541 5 μL 23 to 26s G Ea. Cone
03-170-509 100 μL 23 G Ea. Cone
03-170-520 100 μL 23 G Ea. Side Hole
03-170-521 250 μL 23 G Ea. Side Hole
03-170-513 10 μL 31 G Ea. Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 03-170-542 Fournisseur Thermo Scientific™ Code fournisseur 365C0976
Ajouter au panier
Ajouter au panier

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Thermo Scientific™ Removable-Needle Autosampler Syringes for GC Instruments are accurate and reproducible over a range of volumes.

  • Borosilicate glass with metal flanges
  • Needles and plungers are stainless steel
  • Field-proven syringe design
TRUSTED_SUSTAINABILITY

Spécifications

Material Stainless Steel (Needle), Stainless Steel (Plunger)
Description 23 to 26 gauge; 5uL; 42mm length; 6/Pk.
Needle Gauge 23 to 26s G
Length (Metric) 42 mm
Product Type GC Autosampler Syringe, Fixed Needle
Disposable Reusable
Quantity 6 Pk.
Volume (Metric) 5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Instruments
Connection Type Fixed
Afficher plus de résultats Afficher moins de résultats

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.