Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for GC Instruments

Catalog No. 03100046
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
Needle Gauge:
23 G
23 to 26 G
26 G
26s G
Length (Metric):
42 mm
50 mm
57 mm
85 mm
Quantity:
1/Pk.
6/Pk.
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Length (Metric) Quantity
03-100-046 10 μL 23 to 26 G 42 mm 1/Pk.
36-5D2-976 10 μL 23 G 50 mm 6/Pk.
36-5D2-977 10 μL 26 G 50 mm 1/Pk.
36-5F3-761 25 μL 23 G 50 mm 1/Pk.
36-5F3-700 25 μL 26 G 50 mm 1/Pk.
36-5H3-771 100 μL 23 G 50 mm 1/Pk.
36-5H5-700 100 μL 26 G 50 mm 1/Pk.
36-5H6-700 250 μL 26 G 50 mm 1/Pk.
36-5K8-135 1 mL 26 G 50 mm 1/Pk.
36-5L8-635 2.5 mL 26 G 50 mm 1/Pk.
36-5H2-151 100 μL 26s G 85 mm 1/Pk.
365H2171 100 μL 23 G 85 mm 1/Pk.
365J2411 500 μL 26 G 85 mm 1/Pk.
365J2421 500 μL 26 G 57 mm 1/Pk.
365J2441 500 μL 23 G 57 mm 1/Pk.
36-5D0-631 10 μL 23 G 42 mm 1/Pk.
36-5D0-636 10 μL 23 G 42 mm 6/Pk.
36-5J7-700 500 μL 26 G 50 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 03-100-046 Supplier Thermo Scientific™ Supplier No. 365D0621
Only null left
Add to Cart
Add to Cart

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Get durability, clarity and accuracy in gas chromatography (GC) sample introduction for confidence in analytical results, time-after-time. Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes offer an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes, types and gas chromatography autosampler compatibilities. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 23 to 26 G
Length (Metric) 42 mm
Product Type Gas Tight GC Autosampler Syringe, Fixed Needle
Quantity 1/Pk.
Volume (Metric) 10 μL
Product Line Gastight
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Instruments
Connection Type Fixed

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.