Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Fixed-Volume Microdispensers

Catalog No. 21176A
Change view
Click to view available options
Volume (Metric):
10 μL
100 μL
100 to 200 μL
20 μL
25 μL
250 μL
5 μL
50 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-176A 10 μL
21-170-10 5 μL
21-176E 100 μL
21-176F 100 to 200 μL
21-176C 25 μL
21-176B 20 μL
21-176D 50 μL
21-172 250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-176A Supplier Drummond™ Supplier No. 3000310

Overall volumetric accuracy of ±1% at full volume

  • Contain borosilicate glass bores with stainless steel plungers, except the 1000μL unit which has precision-molded plastic bores
  • All plungers with capacities 25μL and larger have PTFE tips
  • The 5μL unit (Cat. No. 21-170-10) will deliver 1 to 5μL

Order Info

Repeat Kit is available for 1000μL unit. Custom spacers are available permitting fractional deliveries on all units; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Accuracy ±1%
Color Red
Number of Channels 1
Type Fixed Volume Microdispenser
Volume (Metric) 10 μL
For Use With (Application) Precision molded Plastic bores
Includes 2 Plungers, 2 O-rings, 1 collet, 1 coil spring, 1 spring guide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.