Learn More
Description
- Fixed volume micropipette.
- 2 μL increments.
- Designed to deliver precise liquid volumes using air displacement technology.
- 2-stop plunger for sample intake/dispense.
- Mechanical tip ejector.
- Ideal for classroom, clinical diagnostic laboratories, and routine tests.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Black |
| Disposable | Reusable |
| For Use With | Micropipette Tip |
| Material | Plastic |
| Model | CH0586 |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Fix Volume Micropipette |
| Volume (Metric) | 250 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
