Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Edvotek™ Fixed Volume MiniPipets

Shop All EDVOTEK Products


Click to view available options
Volume (Metric):
10 μL
100 μL
20 μL
25 μL
30 μL
50 μL
75 μL
Description
- Utilize standard disposable micropipet tips
- Lifetime warranty
- Cost-effective
Warranty and Services
Lifetime
Specifications
Specifications
Compatible Tips | Standard micropipet tip |
Autoclavable | Not Autoclavable |
Color | Gray |
Disposable | Single-use |
For Use With | Standard Micropipette Tip |
Material | Plastic |
Model | Fix 25 μL |
Number of Channels | 1 |
Sterility | Non-sterile |
Type | Fixed Volume Minipipet |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction