Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Julabo USA Inc Each, FL300 chiller, -20+40C, 0.3 kW, 115V/60Hz
SDP

Supplier:  Julabo USA Inc 9660003.2

Encompass_Preferred

Chillers, Julabo, FL300 Recirculating Cooler -20…+40 °C., 0.3 kW cooling power; ±0.5°C stability. Proportional cooling control adjusts the cooling power to the load of the application saving energy. Units incorporate RS232 interface and alarm output for PC integration and control. Models include a splash-proof membrane keypad with LED temperature display. Easy filling / draining with a fill level indicator and overflow port on the back. Units constructed of stainless steel and high-grade plastic with stainless steel internal tank. Centrifugal pressure pump. Units with 3 and 6 bar pump include internal by-pass for pressure adjustment with analog pressure gaugeMay be used with water, water/glycol mixtures and silicone fluids.The FL300, FL601, FL1201, FL1701, FLW1701 come with 8 and 12 mm hose barbs. The FLxxx3 models come with 3/4″ hose barbs. The FLxxx6 models come with 1″ hose barbs. (pump connections with M16x1 male)

Catalog No. 50-753-3946


May include imposed supplier surcharges.
Only null left
Add to Cart
Request a Quote

Description

Description

Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.