Learn More
CritiCore Protective Wear Flame-Resistant Indura Lab Coat
Description
- 360° fire-resistant identification patches
- Quick-release snap front
- Safety-sleeve cuff with tunneled elastic
- Breast pocket with pencil slot
- 2 oversized hip pockets
- Vent openings on the sides allow access to pants pockets
- Meets HRC1 and NFPA 70E requirements
- Fire-resistant properties guaranteed for life of garment
Specifications
Specifications
| Size | X-Small |
| Gender | Unisex |
| Material | FR Cotton |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Tunnelized Elastic |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Collar Type | Lapel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.