Learn More
CritiCore Protective Wear Flame-Resistant Women's Lab Coat
Description
- Best in class flammability protection
- Meets NFPA 70E and HRC 1 performance standards
- Reusable Indura™ FR fabric
- Quick-release snap front
- Safety sleeve cuff with tunneled elastic
- Princess-belt on back
- FR identification patches on sleeves and back
- Excellent heat-resistance properties
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | FR Cotton |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Elastic |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Collar Type | Lapel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.