Learn More
Globe Scientific Flange Plug Cap
Description
- Exceptional Leak Resistance: Minimizes risk of spills and contamination for safe, reliable sample management
- Durable Material: Made from high-quality polyethylene for long-lasting performance
- Versatile Use: Ideal for sealing a variety of laboratory tubes, including test tubes, centrifuge tubes, and round cuvettes
- Precise Fit: Specifically designed to securely cap 17 mm tubes
- Perfect for laboratories that value reliability and efficiency in their daily operations
- Provides a secure seal for test tubes, centrifuge tubes, and round cuvettes, ensuring sample integrity during storage, handling, and transport
Specifications
Specifications
| Product Type | Flange Plug Cap |
| Closure Size | 17 mm |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Blue |
| Sterility | Non-sterile |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.