Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Flared-Top Urine Centrifuge Tubes

Catalog No. 22171718 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
12 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-171-718 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-171-718 Supplier Globe Scientific Supplier No. 112030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. Flared-Top Urine Centrifuge Tubes designed specifically for urinalysis procedures

  • Whale type urine centrifuge tubes feature a sediment bulb at the bottom and a flared-opening designed to make pouring off easy
  • Graduated at 2.5 mL, 5 mL, 7.5 mL, and 10 mL
  • Brittleness temperature: 20°C
  • Maximum temperature: 90°C

Specifications

Color Natural
Capacity (Metric) 12 mL
Disposable Single-use
Material Polystyrene
For Use With Urinalysis Procedures
No. per Case 1500
No. per Pack 500
Sterility Non-sterile
Autoclavable Not Autoclavable
Length (Metric) 105 mm
Closure Type Flared Top
Closure Included No
Writing Area No
Diameter (Metric) 21 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 1500 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.