Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Flash-Pen Pocket Infrared Thermometer

Catalog No. 04500004
Change view
Click to view available options
Display:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
04-500-004 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-004 Supplier Thermco Products Supplier No. 311125IR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flash-Pen Pocket Infrared Thermometer, °C or °F Scale, Durable Metal.

  • °C/°F switchable
  • Pocket with clip
  • Made of durable metal
  • Digital readout

Specifications

Product Type Infrared Thermometer
Max. Temperature (English) 428°F
Max. Temperature (Metric) 220°C
Min. Temperature (English) -27°F
Min. Temperature (Metric) -33°C
Calibrated Factory Calibrated
Display Digital
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.