Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Flask Carrier with Handle
SDP

Catalog No. 01183269 Shop All IKA Works Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-269 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-269 Supplier IKA™ Supplier No. 20007954
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed with a round bottom and handles to safely carry round-bottomed flasks.

  • Round bottom
  • Includes handles
  • Available in various flask-accommodating sizes
  • Temperature resistant

Specifications

Capacity (Metric) 250 mL
Material Aluminum
Includes Handles
Temperature Range (Metric) Up to 300°C
Bottom Shape Round
Diameter (Metric) Outer 142.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.