Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Clips and Fasteners for Precision™ Water Baths
GSA_VA

Catalog No. 3166189
Change view
Click to view available options
Capacity (Metric):
1000 mL
125 mL
13 mm to 25 mm Tubes or 1L Flask
13 to 25 mm
50 mL
500 mL
Type:
Clip Fastener
Flask Clip
Test Tube Clip
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type
31-661-89 13 mm to 25 mm Tubes or 1L Flask Clip Fastener
15-455-15A 13 to 25 mm Test Tube Clip
31-661-98 50 mL Flask Clip
15-455-15D 125 mL Flask Clip
31-661-99 500 mL Flask Clip
15-455-15G 1000 mL Flask Clip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-661-89 Supplier Thermo Scientific™ Supplier No. 3166189
Add to Cart
Add to Cart

Use these flask clips in water baths.

Clips and fasteners for use with Thermo Scientific™ Precision™ water baths.

Flask Clips

  • Secure various size flasks to bath platform
  • Stainless steel
  • Each requires one fastener (Cat. No. 3166189 - order separately)

Test Tube Clip

  • Stainless steel
  • Hold 13mm to 25mm tubes
  • Each requires one fastener (Cat. No. 3166189 - order separately)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 13 mm to 25 mm Tubes or 1L Flask
For Use With (Equipment) For use in Precision Reciprocal, Dubnoff, and Shallow-Form Shaking Water Baths.
Shaking Motion Reciprocating
Type Clip Fastener
Holds 1000 mL Flask Clip or 13 to 25 mmTest Tube Clip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.