Learn More
United Scientific Supplies Flask Form Electroscope

Shop All United Scientific Supplies, Inc Products


Description
Includes
Alligator clips, 2 pairs of aluminum foil
- Electroscope is housed in a 250mL Borosilicate Glass flask with a metal rod attached to a rubber stopper
- A pair of aluminum leaves is suspended from an alligator clip
- The knob on top of the rubber stopper accepts a charge
- When the charge enters the flask, the aluminum leaves separate
Specifications
Specifications
| Description | Electroscope in 250 mL Borosilicate Glass Flask |
| For Use With (Application) | To detect invisible electrical charges |
| Product Type | Flask Type Electroscope |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.