Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Flask, Round Bottom, 3 Neck, Angular, Center Socket 24/40
SDPSCI_ED

Catalog No. S15734 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S15734 250 mL
S15815 100 mL
S15997 500 mL
S16065 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S15734 Supplier United Scientific™ Supplier No. UN3NKFK250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

High quality choice for distillation

  • United Scientific™ three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.
  • 24/40 ground glass joints
  • Available in four capacities
  • Made from heavy-duty ASTM E-438 Type 1, borosilicate 3.3 glass
  • Strain Point 515°C; Annealing Point 565°C; Softening Point 820°C

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.