Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber Analytical Laboratory Kit
GSA_VASDP

Catalog No. 09311206 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
19.2 x 17.8 x 8.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
09-311-206 19.2 x 17.8 x 8.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-311-206 Supplier Labconco™ Supplier No. 4577400
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Outfit a FlaskScrubber to produce contaminate-free labware for use in sensitive analytical techniques.

  • Use to produce contaminate-free labware for use in sensitive analytical techniques
  • Includes 15 x 45 mm Vial Insert (4574500), 12 x 32 mm Vial Insert (4574400), 24-Place Pipette Insert (4575400), Graduated Cylinder Insert (4574600), and Upper Standard Rack (4668500)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Stainless Steel
Product Type Starter Kit
Color Silver
Rack Type Spindle, Standard
Style Analytical Starter Kit
For Use With (Application) Washing Glassware
For Use With (Equipment) FlaskScrubber Glassware Washer
Includes 15 x 45 mm Vial Insert (4574500), 12 x 32 mm Vial Insert (4574400), 24-Place Pipette Insert (4575400), Graduated Cylinder Insert (4574600), and Upper Standard Rack (4668500)
Dimensions (L x W x H) 19.2 x 17.8 x 8.7 in.
Weight (English) Shipping 47 lb.
Weight (Metric) Shipping 21.3 kg
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.