Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber™ Glassware Washers
GREENER_CHOICESDPSCI_ED

Catalog No. p-7089875 Shop All Labconco Corporation Products
Change view
Click to view available options
Style:
Freestanding Washer
Undercounter Washer with Window
Dimensions (D x W x H) Interior:
27.2 x 24.1 x 32.1 to 36 in.
27.8 x 24.3 x 32.2 to 36.2 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Dimensions (D x W x H) Interior
S81715 Freestanding Washer 27.8 x 24.3 x 32.2 to 36.2 in.
S81714 Undercounter Washer with Window 27.2 x 24.1 x 32.1 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S81715 Supplier Labconco™ Supplier No. 412001000/EMD
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of Spindle Injection and Standard racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • 36-place Spindle Injection Rack included

Specifications

Description FlaskScrubber Glassware Washer
Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Min. Purified Water Pressure N/A, can be supplied from pressurized and non-pressurized sources
Volume (English) 6.73 ft.3 chamber volume
Volume (Metric) 190.6 L chamber volume
Wash Cycles 9 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Freestanding Washer
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Lower spindle rack
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.8 in.
Depth (Metric) 70.6 cm
Dimensions (D x W x H) Interior 27.8 x 24.3 x 32.2 to 36.2 in.
Height (English) 32.2 to 36.2 in.
Height (Metric) 81.8 to 91.9 cm
Width (English) 24.3 in.
Width (Metric) 61.7 cm
Weight (English) Shipping 230 lb.
Weight (Metric) Shipping 104.3 kg
Amperage 16 A
Electrical Requirements 115 V, 50/60 Hz, 16 A, 1 P
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.