Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FlaskScrubber™ and SteamScrubber™ Glassware Washer Accessories
SDPSCI_ED

Catalog No. S28362 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
FlaskScrubber™, SteamScrubber™ glassware washer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S28362 FlaskScrubber™, SteamScrubber™ glassware washer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. S28362 Supplier Labconco™ Supplier No. 4591901
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Make Labconco washers compatible with available electrical and plumbing

Conversion Kits, Freestanding to Mobile

  • Add mobility to freestanding SteamScrubber and FlaskScrubber Glassware Washers
  • Not for use with undercounter washers or FlaskScrubber Vantage Series Glassware Washers
  • Allow washers to be plugged into a 20A electrical wall outlet and connected to a standard laboratory sink faucet
  • Kit consists of four 2 in. dia. rubber casters, two aerator adapters for connection to standard 55/64 in.-27 male and 15/16 in.-27 female laboratory faucets, drain hose and installation instructions

Drain Water Cooling Kits

  • For mixing cold tap water with hot drain water so that water <60°C (<140°F) is directed to house drain system
  • Consist of plumbing components, solenoid valve and electrical connections
  • When washer drainage pump is activated, solenoid valve opens, releasing flow of cold tap water to drain

Specifications

Product Type Drain Water Cooling Kit
For Use With (Application) Used to mix cold tap water with hot drain water so that Water <60°C is directed to the house
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Includes Plumbing components, solenoid valve and electrical connections
Weight (English) Shipping 8 lb.
Weight (Metric) Shipping 3.6 kg
Electrical Requirements 230V 50/60Hz
Voltage 230 V
Frequency 50/60 Hz
Quantity Each
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.