Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Flat Bottom Boiling Flask with Narrow Neck
SCI_ED

Catalog No. S29430 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
6000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29430 250 mL
S40634 25 mL
S40636 150 mL
S40645 2000 mL
S29428 50 mL
S27047 6000 mL
S29429 100 mL
S29431 1000 mL
S27995 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S29430 Supplier Eisco™ Supplier No. CH0410E
Add to Cart
Add to Cart

The Flat Bottom Boiling Flask with Narrow Neck is ideal for dealing with liquids at different temperatures due to its thick-walled design.

  • Flat bottom boiling flask
  • Made from high quality borosilicate glass
  • Narrow neck design
  • Beaded rim
  • As per DIN ISO 1773 standard

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Color Clear
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating Liquids
Height (Metric) 14 cm
Length (Metric) 12 cm
Neck Style Narrow
Width (Metric) 12 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Flat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.