Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
IKA™ Flat Bottom Essay Block

Click to view available options
Capacity (Metric):
4 mL
8 mL
16 mL
20 mL
30 mL
40 mL
Description
- Flat bottom wells
- Volume Range: 8 to 40 mL
- Number of Holes Available: 4, 9 or 16
Specifications
Specifications
Capacity (Metric) | 40 mL |
Diameter (English) | 1.1 in. |
Diameter (Metric) | 28.5 mm |
Includes | Square carrier |
Length (English) | 3.1 in. |
Length (Metric) | 79 mm |
Shape | Flat Bottom |
Type | Essay Block |
Width (English) | 3.1 in. |
Width (Metric) | 79 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction