Learn More
Greiner Bio-One Flat Bottom Polystyrene Multipurpose Container with Metal Screw Cap
Shop All Greiner Bio-One ProductsDescription
- Metal screw cap
- With or without plain label
- Manufactured aseptically in a Class II Clean Room environment
- Can be used universally for academic and medical purposes
Specifications
Specifications
| Product Type | Multi-purpose Container |
| Material | Polystyrene |
| Sterility | Aseptic |
| Capacity (Metric) | 150 mL |
| Closure Material | Metal |
| Closure Type | Screw Cap |
| Diameter (Metric) | 49 mm |
| For Use With (Application) | For academic and medical purposes |
| Label | Labeled |
| Length (Metric) | 107 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.