Learn More
Description
- 41 in.W x 28 in.D x 3/4 in.H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- This gives the option to finish the top of the FFS drawer unit
Warranty and Services
Lifetime Limited Warranty
Specifications
Specifications
| Product Type | Storage Cabinet |
| Width (English) | 3/4 in. |
| Color | Natural |
| Depth (English) | 28 in. |
| Height (English) | 3/4 in. |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
