Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Flex Discharge Tubes

Catalog No. 07201145 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
2.5 to 10 mL
25 to 100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
07-201-145 2.5 to 10 mL
07-201-146 25 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07-201-145 Supplier Corning™ Supplier No. 6877
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Corning™ Flex Discharge Tubes for quick and precise dispensing of acids, bases and solvents

  • Coiled
  • Includes protective sleeve
TRUSTED_SUSTAINABILITY

Specifications

Product Type Flexible Discharge Tube
Description Coiled
Material FEP, Polypropylene
Volume (Metric) 2.5 to 10 mL
For Use With (Application) Quick and precise dispensing of acids, bases and solvents
For Use With (Equipment) 2.5 to 10 mL Bottle Top Dispenser
Includes Protective Sleeve
Diameter (Metric) 6 mm
Diameter (Metric) Inner 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.