Learn More
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Offers a clear, panoramic view without obstruction
- 9 base wraparound lens provides full front side protection
- Scratch-resistant, polycarbonate lens
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87 |
| Description | Indoor/Outdoor Mirror Lens |
| Lens Tint | Indoor/Outdoor, Mirror |
| For Use With (Application) | Eye Safety |
| Frame Color | Black, Gray |
| Temple Style | Slim Co-Injected |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | UV400 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.