Learn More
Description
- Clean - 2,000 finger-like tips per square foot effectively remove dirt while deep wells hold it to minimize tracking
- Safe - OSHA-compliant bevelled edges ensure a safe transition from floor to mat
- Comfortable - Finger-like tips provide excellent antifatigue qualities
- Easy to Clean - Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off)
- 5/8 in. natural rubber construction
Specifications
Specifications
| Width (English) | 39 in. |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Dimensions (L x W) | 32 x 39 in. |
| Quantity | 1 Ea. |
| Thickness (English) | 5/8 in. |
| Color | Black |
| Length (English) | 32 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.