Learn More
Flexible Brushes

Description
Soft, single row of bristles fits easily into flask necks.
- Plastic handle bends to allow bristles to fit into container
- Handle has hanging ring
Specifications
Specifications
| Product Type | Flexible Brush |
| Handle Material | Plastic |
| Handle Type | Flexible |
| Diameter (English) Bristle | 1.7 in. |
| Diameter (Metric) Bristle | 4.4 cm |
| For Use With (Equipment) | 1000mL flasks |
| Includes | Hanging ring |
| Length (English) | 16.9 in. |
| Length (English) Bristle | 5.11 in. |
| Length (Metric) | 43 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.