Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Flexible Discharge Tubing for seripettor™ Bottletop Dispensers

Catalog No. 03840100 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
For Use With (Equipment):
2 and 10mL Seripettor and Seripettor Pro bottletop dispenser
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
03-840-100 2 and 10mL Seripettor and Seripettor Pro bottletop dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-840-100 Supplier BRANDTECH™ BRAND™ Supplier No. 704522
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PTFE dosing tube is spiraled with a length of 800mm. For use with seripettor™ Bottletop Dispensers.

  • Spiraled PTFE dosing tube
  • Length: 800mm
  • Includes safety handle
  • Not suitable for peroxide
TRUSTED_SUSTAINABILITY

Specifications

Product Type Flexible Discharge Tube
Material PTFE
For Use With (Equipment) 2 and 10mL Seripettor and Seripettor Pro bottletop dispenser
Includes Safety handle
Length (English) 31.49 in.
Length (Metric) 800 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.