Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampac™ Flexibles SealPAK Heavy-Duty Pouches
GSA_VA

Catalog No. 0181225F
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.5 x 25.4cm)
12 x 8 in. (30.5 x 20.3cm)
16 x 12 in. (40.6 x 30.5cm)
16 x 9.5 in. (40.6 x 24.1cm)
6 x 4 in. (15.2 x 10.2cm)
8 x 6.5 in. (20.3 x 16.5cm)
9.5 x 8 in. (24.1 x 20.3cm)
Capacity (English):
4 oz.
16 oz.
24 oz.
32 oz.
48 oz.
64 oz.
96 oz.
Quantity:
1000/Cs.
1200/Cs.
1800/Cs.
2400/Cs.
360/Cs.
480/Cs.
720/Cs.
960/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English) Quantity
01-812-25F 16 x 9.5 in. (40.6 x 24.1cm) 64 oz. 480/Cs.
01-812-25D 6 x 4 in. (15.2 x 10.2cm) 4 oz. 2400/Cs.
01-812-25H 12 x 8 in. (30.5 x 20.3cm) 32 oz. 960/Cs.
01-812-27 12 x 8 in. (30.5 x 20.3cm) 32 oz. 1000/Cs.
01-812-25FF 12 x 10 in. (30.5 x 25.4cm) 48 oz. 720/Cs.
01-812-25G 16 x 12 in. (40.6 x 30.5cm) 96 oz. 360/Cs.
01-812-25EE 9.5 x 8 in. (24.1 x 20.3cm) 24 oz. 1200/Cs.
01-812-40 8 x 6.5 in. (20.3 x 16.5cm) 16 oz. 1000/Cs.
01-812-25E 8 x 6.5 in. (20.3 x 16.5cm) 16 oz. 1800/Cs.
01-812-76 6 x 4 in. (15.2 x 10.2cm) 4 oz. 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 01-812-25F Supplier Ampac™ Supplier No. 50624
Add to Cart
Add to Cart

Ideal for applications requiring long-term storage, sharper objects, or solutions of formaldehyde, acids, alkalies, greases, oils and organic solvents

  • Boilable and freezable pouches can sustain temperatures from -56 to 115°C (-70 to 240°F)
  • 4.5 mils thick
  • Transparent, airtight and leak-proof
  • Can be sterilized with gamma, infrared and e-beam
  • Sealed pouches can also be surface sterilized using VHP

Order Info

Also available in heat-sealable tubular roll stock that allows you to create custom-size pouches.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material Polyester
Quantity 480/Cs.
Thickness (English) 4.50 mil
Dimensions (L x W) 16 x 9.5 in. (40.6 x 24.1cm)
Length (English) 16 in.
Width (English) 9.5 in.
Capacity (English) 64 oz.
Length (Metric) 40.6 cm
Width (Metric) 24.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.