Learn More
Wells Lamont™ FlexTech™ Foam Nitrile Coated Nylon Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- Lightweight synthetic knit shell increases flexibility and comfort
- Foam nitrile palm enhances grip and resistance to snags & abrasions
- Ideal for electronics assembly and small parts handling
Specifications
Specifications
| Coated Area | Palm |
| Coating Material | Nitrile Foam |
| Color | Gray, White |
| Hand | Specific |
| Material | Nylon |
| Product Type | Dip-coated Gloves |
| Size | X-Small |
| For Use With (Application) | Electronics Assembly, and Small Parts Handling |
| Glove Cuff Style | Knit |
| Series | Y9259 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.