Learn More
Wells Lamont™ FlexTech™ DuPont™ Aramid Fiber Gloves with Foam Nitrile Coating
Shop All Wells Lamont Industry Group ProductsDescription
- Lightweight stretch Aramid Fiber provides flexibility and cut protection
- Foam nitrile palm enhances grip and resistance to snags and abrasions
- Uncoated back circulates air for breathability to keep hands cool and comfortable
- Non-slip surface increases efficiency and worker confidence
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM 1790-97, ASTM F2992-15, ASTM D3389-05, ASTM F1358-08 |
| Coating Material | Nitrile Foam |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| EN388 Standard | EN 388:3532 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.