Learn More
Wells Lamont™ Flextech™ Polyurethane Coated Synthetic Knit Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- 13 gauge, synthetic knit shell increases dexterity and flexibility
- Polyurethane coating on the palm enhances grip capabilities
- Open, uncoated back circulates air to allow hands to breathe
- Non-slip surface allows workers to grip objects with confidence
- Silicone-free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Hand | Specific |
| Latex Free | No |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.