Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Flextech™ Sandy Nitrile-Coated Hi-Vis Heat Resistant Gloves

Catalog No. 17200405 Shop All Wells Lamont Industry Group Products
Change view
Click to view available options
Size:
2X-Large
Large
Medium
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-200-405 Medium
17-200-406 Large
17-200-407 X-Large
17-200-408 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-200-405 Supplier Wells Lamont™ Supplier No. Y9241TM
This item is not returnable. View return policy

Gloves are rated ANSI Level 2 for conductive heat to offer protection from temperatures up to 350°F. Sandy nitrile coating on the palm enhances grip in wet or oily conditions.

  • Sandy nitrile coated palm enhances grip capabilities in wet and oily conditions
  • Protection from temperatures up to 350°F (175°C)
  • ANSI Level 2 Conductive Heat per ASTM F1060-08
  • Hi-vis orange shell increases visibility during low-light applications
  • ANSI Cut Level A2 provides cut protection against sharp objects
  • Rated ANSI Level 2 for Conductive Heat

Specifications

Coating Material Sandy Nitrile
Color Hi-vis Orange
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Size Medium
Temperature (English) Max. 350°F
Temperature (Metric) Max 175°C
Glove Cuff Style Knit
Series Y9241T
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.